{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, blue | Night blue | |
| Colour, orange | Pure orange | |
| Part described | Griff; Griffakzente; Verstellmechanismus; Griffakzente; Verstellmechanismus | |
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | blue; orange | |
| Type of product | Multi-purpose shears | |
| Cutter shape | straight | |
| Cutting edge length | 50 mm | |
| Scissors features | with adjustable screw for cross section adjustment.; with wire cutters | |
| Suitable for diameter | wire (soft) | |
| Max. diameter, wire (soft) | 2.5 mm | |
| Suitable for thickness | Metal; Plastic; Leather; paper/cardboard; cords; substances | |
| Handle feature | 2-component handle | |
| Standard | DIN EN IEC 60900 | |
| Material | stainless steel (INOX) | |
| Surface | bright finish | |
| Overall length | 205 mm | |
| Content | single part |
| Article number | 763030 205 | |
| EAN / GTIN | 4045197600851 | |
| Manufacturer number | 763030 205 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |