{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter | 25 mm | |
| Manufacturer’s designation | Ersatz-Einsatz Nylon ballig | |
| Type of product | striking insert | |
| Material | nylon | |
| Shape of striking face | round | |
| Content | single part |
| Article number | 754756 25 | |
| EAN / GTIN | 4069515065344 | |
| Manufacturer number | 754756 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |