SIMPLEX soft-faced hammer, soft metal insert, silver, for Hammer head ⌀: 40mm

Article no.: 754000 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
118 pieces in stock 118 pieces available in 11-14 working days

Select article variation and quantity

for Hammer head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 40 mm
Series SIMPLEX
Weight 120 g
Colour silver
Quantity 1
Hardness extra hard
Material Soft metal
Type of product Striking insert

Identification & Classification

Article number 754000 40
EAN / GTIN 4030618301233
Manufacturer number 3209.040
Manufacturer/responsible person Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Germany, www.halder.com

Description

Application:

Soft metal insert: Of special alloy light metal with added copper. Does not damage the workpiece despite maximum impact effectiveness.

Note:

Soft metal inserts must not be mounted in an aluminium housing.

Downloads & documents

From the same series "SIMPLEX" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart