Pin punch set in a plastic clip, standard quality, Number of pin punches: 6

Article no.: 747200 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
117 pieces in stock 117 pieces available in 11-14 working days

Select article variation and quantity

Number of pin punches Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Colour, grey Graphite grey
Part described Schlagkopf; Schaft
Number of tools 6
Quality and test seal Geprüfte Sicherheit
Colour gold; grey; black
Content set
Type of product pin punch
Shape of shank octagon
Shape of impact head flat
Type of striking head annealed
Standard DIN 7255
Surface painted
Material chrome vanadium air hardening steel
Handle provided no
Characteristics chip-free

Identification & Classification

Article number 747200 6
EAN / GTIN 4049002084409
Manufacturer number 425 170 09
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 Steinbach-Hallenberg, Germany, www.rennsteig.com

Description

Version:

Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.

Standard:

Safety tested to DIN 7255.

Material:

Standard quality of chrome vanadium air hardening steel, painted.

Content:

1 each pin punch: 2; 3; 4; 5; 6; 8 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart