{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, blue | Night blue | |
| Colour, orange | Pure orange | |
| Part described | Griff; Griff | |
| Type of pliers | heavy-duty diagonal side cutter | |
| Colour | blue; orange | |
| Position of jaws | straight | |
| Type of jaws | smooth | |
| Material of jaws | chromium vanadium steel | |
| Suitable for | wire (hard); wire (soft) | |
| Min. diameter, wire (soft) | 0 mm | |
| Max. diameter, wire (soft) | 3.4 mm | |
| Max. diameter, wire (hard) | 2.5 mm | |
| Type of joint | laid-on joint | |
| With return spring | no | |
| Version | 2-component handle | |
| Material, handle | plastic; rubber-coated | |
| Content | single part | |
| Type of product | side cutter | |
| Characteristics | cutting function | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Manufacturing processes | drop forged; oil-hardened | |
| Standard | DIN ISO 5749 | |
| Overall length | 160 mm | |
| Handle | handle |
| Article number | 723040 160 | |
| EAN / GTIN | 4045197416988 | |
| Manufacturer number | 723040 160 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |