Circlip pliers, Type: J0

Article no.: 719805 J0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
1,949 pieces in stock 1,949 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Use of circlip pliers: Inner ring, straight

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use of circlip pliers Inner ring, straight
overall length 135 mm
for internal circlips ⌀ 8 mm - 13 mm
Tip ⌀ 0.9 mm
Standard DIN 5256 C
Shape C
Jaw shape straight
Handle plastic coated
Material Chromium vanadium steel
Surface chemically blacked
Exchangeable points no
Type of product Circlip Pliers

Identification & Classification

Article number 719805 J0
EAN / GTIN 4045197492630
Manufacturer number 719805 J0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from a single piece. Pliers chemically blacked. Plastic coated handles.
With inserted precision tips.
Form C − straight jaws.

Application:

For fitting and removing circlips.

Standard:

DIN 5256 C and D − for internal circlips.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart