{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Quality and test seal | VDE | |
| Colour | yellow; red | |
| Shape of jaws | flat | |
| Position of jaws | straight | |
| Type of jaws | serrated | |
| Material of jaws | chromium vanadium steel | |
| Suitable for | wire (hard); piano wire | |
| Max. diameter, piano wire | 1.5 mm | |
| Max. diameter, wire (hard) | 2 mm | |
| Cutting chamfer | no bevel | |
| Type of joint | box joint | |
| With return spring | yes | |
| Version | 2-component handle | |
| Material, handle | plastic; rubber | |
| Content | single part | |
| Type of product | combination pliers | |
| Characteristics | cutting function; fully insulated | |
| Material | chromium vanadium steel | |
| Surface | bright finish | |
| Manufacturing processes | drop forged | |
| Standard | DIN EN IEC 60900; DIN ISO 5746 | |
| Overall length | 160 mm | |
| Handle | handle |
| Article number | 701852 160 | |
| EAN / GTIN | 4045197887474 | |
| Manufacturer number | 701852 160 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |