{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Internal dimension length | 420 mm | |
| Internal dimension width | 58 mm | |
| Internal dimension height | 275 mm | |
| Clamping toolholders height | 22 mm | |
| Number of clamping toolholders | 1 | |
| Type of product | Base shell |
| Article number | 692750 | |
| Manufacturer number | 498012161 | |
| Manufacturer/responsible person | PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Germany, www.parat.de |