{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | X-ABS | |
| Type of tool storage | Clip holders | |
| Case load capacity | 40 kg | |
| Characteristics case | suitable for air travel | |
| Internal dimension length | 460 mm | |
| Internal dimension width | 310 mm | |
| Internal dimension height | 185 mm | |
| Weight | 5.2 kg |
| Article number | 692640 | |
| EAN / GTIN | 4006793088719 | |
| Manufacturer/responsible person | PARAT GmbH + Co. KG ABTLG. VERTRIEB PC 1, Schönenbach Straße 1, 94089 Neureichenau, Germany, http://www.parat.de/d/1039/ |