X-ABS extra high tool case with base shell, 2 tool boards and TSA locks, Type: 1

Article no.: 692671 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Material: X-ABS
  • Type of tool storage: Clamping toolholder
  • Case load capacity: 30
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material X-ABS
Type of tool storage Clamping toolholder
Case load capacity 30 kg
Characteristics case suitable for air travel
Internal dimension length 470 mm
Internal dimension width 210 mm
Internal dimension height 360 mm
Weight 5.7 kg
Type of product Tool transport system

Identification & Classification

Article number 692671 1
EAN / GTIN 4006793001848
Manufacturer number 588070171
Manufacturer/responsible person PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Germany, www.parat.de

Description

Version:

X-ABS is extremely impact resistant, tough and thus suitable for air travel. The surface is scratch-resistant, non-slip (rubberised effect) and does not damage surfaces. Double aluminium frame with integral toggle cylinder locks, positioning hinges with stop, and base studs.
 
Internal fitments:
1 base shell with sub-divisions including tool board with 1 tool holder as a cover (No. 692750), 1 tool board with 2 tool holders (No. 692720), 1 board for documents, fixed to the cover.
TSA locks: When travelling to the USA these locks can be opened for searching and relocked by the US “Transportation Security Administration” (TSA) using a master key. Forcible opening of the case (irreparably damaging the locks) for searching can thus be avoided.

Note:

Case available with other type of lock on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart