This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool case with 4-piece tool board set

Article no.: 692650

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

  • Material: X-ABS
  • Type of tool storage: Clip holders
  • Case load capacity: 40
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material X-ABS
Type of tool storage Clip holders
Case load capacity 40 kg
Characteristics case suitable for air travel
Internal dimension length 460 mm
Internal dimension width 310 mm
Internal dimension height 170 mm
Weight 4 kg

Identification & Classification

Article number 692650
EAN / GTIN 4006793136717
Manufacturer/responsible person PARAT GmbH + Co. KG ABTLG. VERTRIEB PC 1, Schönenbach Straße 1, 94089 Neureichenau, Germany, http://www.parat.de/d/1039/

Description

Version:

X-ABS is extremely impact resistant, tough and thus suitable for air travel. The surface is scratch-resistant, non-slip (rubberised effect) and does not damage surfaces. Solid double aluminium frame with integral cylinder locks and glass fibre reinforced positioning hinges for case lid positioning (except for No. 692650).
Internal fitments:
1 tool board set comprising: 4 tool boards (with a total of 6 tool holders). Underneath there is room for documents, drawings etc.

Note:

Case available with combination lock on request.

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart