{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, black | Graphite black | |
| Colour, red | Claret violet | |
| Part described | Kontrastnähte; Nähte; Kontrastnähte; Nähte | |
| Colour | red; black | |
| Type of product | tool belt | |
| International size | onesize | |
| Min. waist measurement | 920 mm | |
| Max. waist measurement | 1,350 mm | |
| Width | 50 | |
| Material | Nylon; Polyester | |
| Closure types | snap lock | |
| Characteristics | bag attachment possible; water-repellent |
| Article number | 691510 | |
| EAN / GTIN | 8024482188782 | |
| Manufacturer number | TOP TOOL BELT R | |
| Manufacturer/responsible person | GT LINE srl, Via del Lavoro 9 Loc. Crespellano, 40053 Valsamoggia BO, Italia, www.gtline.com |