Torque screwdriver, fixed setting, without scale, set torque: 3,0N·m

Article no.: 659890 3,0
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 7,310.00 /pcs.
on request
In stock Available in 11-14 working days
1,857 pieces in stock 1,857 pieces available in 11-14 working days

Select article variation and quantity

set torque (N·m) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±10
  • Bit socket: D 6.3; F 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Direction of tightening Right-hand tightening
Torque measuring accuracy ±10 %
Bit socket D 6.3; F 6.3
Overall length L 168 mm
set torque 3 Nm
set torque 300 cNm
Display analogue
Release signalling acoustic; haptic
Trigger principle mechanical slip clutch
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Torque fixed setting yes
Data can be recorded no
Setting the trigger value preset
Feedback acoustic signal; triggering
Measurement process Torque
Adjustable trigger value non-adjustable
Standard DIN EN ISO 6789
Type of product Torque screwdriver

Identification & Classification

Article number 659890 3,0
EAN / GTIN 4069515041805
Manufacturer number 659890 3,0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Torque screwdriver with easy-grip 2-component handle and fixed torque. When the set torque is reached the screwdriver triggers, with clearly audible and perceptible signals. Suitable for clockwise tightening. It is not possible to tighten the screw any further.

Advantage:

Torque screwdriver can be used with all conventional bits C 6.3 and E 6.3 (similar to No. 675155, 675390).

Application:

For controlled tightening of screws to a pre-set torque.
Ideal for fitting indexable inserts.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±10% of the specified value.

Note:

All Wiha interchangeable blades (No. 659940659946) can also be used in the HOLEX torque screwdriver No. 659945.
The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
The set torque value cannot be changed.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart