T-handle, 1/2 inch QuickRelease, overall length: 300mm

Article no.: 641350 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
100 pieces in stock 100 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/2 in
overall length 300 mm
Type of product Socket spanner

Identification & Classification

Article number 641350 300
EAN / GTIN 4018754151035
Manufacturer number 13071000
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
T-handle with movable sliding head.
The QuickRelease locking system prevents inadvertent release or loss of a tool.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.
DIN 3122-A 12.5

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart