Hexagon socket, 3/8 inch VDE fully insulated, Width across flats: 10mm

Article no.: 637656 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/8
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 10 mm
Square drive 3/8 in
Standard DIN EN IEC 60900 / VDE 0682-201
⌀ drive output end 18 mm
Length 45 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated, with plastic insulation
with AS Drive profile. no
Type of product Socket insert

Identification & Classification

Article number 637656 10
EAN / GTIN 4007555300100
Manufacturer number 300100
Manufacturer/responsible person Klaus Friedrich GmbH & Co. KG, Am Eichholz 20, 42897 REMSCHEID, Germany, www.klaus-friedrich.com

Description

Version:

With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.

Standard:

DIN EN 60900 / VDE 0682-201

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 637650637656) may be used in combination.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart