• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hexagon screwdriver, straight, with power grip, Hexagon: 3mm

Article no.: 627451 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version straight
Blade length 100 mm
Handle properties ergonomic; non-slip
Width across flats, for hex socket screws 3 mm
Type of product screwdriver
Material chromium vanadium steel
Surface chrome-plated; nickel-plated
Overall length 190 mm
Drive handle
Output drive for hex socket screws
Content single part

Identification & Classification

Article number 627451 3
EAN / GTIN 4045197722010
Manufacturer number 627451 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Power grip with easy-to-hold Haptoprene® surface and an especially tough, impact-resistant polypropylene core. High torques can be exerted even with wet or oily hands.
Blade made from chrome vanadium special alloy combines maximum possible hardness and exceptional toughness. Surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart