{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 6 pcs. | |
| Version | angled | |
| Number of tools | 6 | |
| Type of handle | standard handle | |
| With ball point | no | |
| Type of product | Offset screwdrivers | |
| Material | chromium vanadium steel | |
| Surface | nickel-plated | |
| Standard | DIN 5265 | |
| Set | yes | |
| Drive | handle | |
| Output drive | for hex socket screws | |
| Content | set/ assortment |
| Article number | 626072 6 | |
| EAN / GTIN | 4045197921505 | |
| Manufacturer number | 626072 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |