Screwdriver set for Torx®, with “multicraft” power grip, Number of pieces: 10

Article no.: 625441 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
19 pieces in stock 19 pieces available in 11-14 working days

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 10 pcs.
Packaging Bag
Colour red; black
Version straight
Number of tools 10
Handle properties exchangeable blade; non-slip
Type of handle standard handle
Type of product screwdriver
Material special steel / special alloy
Surface chrome-plated; nickel-plated
Set yes
Drive handle
Output drive for recessed TORX® screws
Content set/ assortment

Identification & Classification

Article number 625441 10
EAN / GTIN 7610733269709
Manufacturer number 7221.

Description

Version:

″multicraft” handle made of impact resistant plastic (cadmium-free), for holding different bits. Exceptionally good grip, even with oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Supplied with:

With high-quality textile tool roll.

Supplied with:

Precision screwdriver No. 625775: TX6; TX7
Blades No. 659922: TX8; TX9; TX10; TX15; TX20; TX25; TX30
Plastic grip: 1 pc.

Note:

Spare interchangeable blades can be found under No. 659921659928.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart