Double open ended spanner, Jaw widths: 4X5mm

Article no.: 610600 4X5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
362 pieces in stock 362 pieces available in 11-14 working days

Select article variation and quantity

Jaw widths (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 4 mm
Width across flats 2 5 mm
Standard DIN 3110; ISO 3318
Spanner length L 100 mm
maximum jaw width b1 13 mm
maximum jaw width b2 14 mm
maximum jaw height h 3 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification & Classification

Article number 610600 4X5
EAN / GTIN 4062406219642
Manufacturer number 610600 4X5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged. With close tolerance jaw widths.
With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, non-flaking, matt chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart