Reducing ring set, for the natural bore of the grinding wheel: 32mm

Article no.: 596000 32
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

for the natural bore of the grinding wheel (mm) Set price 3 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drilling diameter 16 mm; 20 mm; 25 mm
Type of product reducing ring
External diameter d2 32 mm
Material plastic
Content 3 pcs.

Identification & Classification

Article number 596000 32
EAN / GTIN 2050001890214
Manufacturer number 111434
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

To reduce the bore ⌀ of bench grinding wheels.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart