Strato precision surface grinding wheel D×T×H (mm), 400×40×127

Article no.: 590610
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Strato
Manufacturer’s designation STRATO
Content 1 pcs.
Shape flat
Diameter 400 mm
Width of disc T 40 mm
Diameter of hole H 127 mm
Shape 1
Hardness H
Composition 11
Binding ceramic
Contents unit pieces
Type of product flat grinding wheel
Abrasive media regular aluminium oxide (A)
Grit size (mesh) 46 mesh
Grinding process surface grinding
Specification F13A46HH11PV
Suitable for material steel; heat-treatable steel
Material group metal
Standard EN 12413

Identification & Classification

Article number 590610
EAN / GTIN 9003176652951
Manufacturer number 657665
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
INOX
 
GG(G)
 
CuZn
 
Uni
 
wet maximum
 

Description

Version:

High performance surface grinding wheels with high-porosity bonding system for reduced thermal loading and minimal dressing diamond wear.
Specially treated Aluminium Oxide for grinding unalloyed and low alloy unhardened steels.
  • Universally applicable for reciprocating grinding processes, which significantly reduces the frequency of wheel changes in daily operation.
  • For use on all commercially available grinding machines for tool and die making and machine tool building, e.g. Jung, ABA, Blohm, Elb, Mägerle, Ziersch & Baltrusch, Geibel & Hotz, Jones & Shipman.
  • Cooling with emulsion is necessary, ensure good lubrication, especially on long-chipping materials.

Application:

For rough grinding (roughing).

Specification:

F13A46HH11PV

Note:

Profile surface grinding wheels available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart