{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Strato | |
| Manufacturer’s designation | Strato Präzisions-Flachschleifscheibe | |
| Content | 1 pcs. | |
| Description of shape | flat | |
| Diameter | 350 mm | |
| Width of disc T | 50 mm | |
| Depth of recess G; F | 10 mm | |
| Diameter of recess P | 200 mm | |
| Diameter of hole H | 127 mm | |
| Shape | 5 | |
| Hardness | H | |
| Composition | 11 | |
| Binding | ceramic | |
| Contents unit | pieces | |
| Type of product | flat grinding wheel | |
| Abrasive media | white aluminium oxide (WA) | |
| Grit size (mesh) | 46 mesh | |
| Grinding area | single-sided | |
| Grinding process | surface grinding | |
| Specification | F13A46HH11PV | |
| Suitable for material | steel | |
| Material group | metal |
| Article number | 590560 | |
| EAN / GTIN | 9003176652975 | |
| Manufacturer number | 665297 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |