JetCut™ hand saw, Type: 550STA

Article no.: 581506 550STA
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
101 pieces in stock 101 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth version 2X hardpoint toothing
TPI 7
Blade length 550 mm
Grip shape closed
Handle material 2K
Type of product Handsaw

Identification & Classification

Article number 581506 550STA
EAN / GTIN 3253562152893
Manufacturer number 2-15-289
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Version:

  • Bolted and welded bi-material handle for maximum safety and comfort.
  • Improved 2X hardpoint toothing for longer service life.
  • Aggressive toothing with 3 sided precision ground teeth for faster and more accurate sawing at every stage of the stroke.
  • 45° and 90° stop.
  • 0.7 mm thick saw blade for greater stability and precision.
7 TPI for fast working and high quality on the workpiece.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart