Pair of aluminium flanges, suitable for bore ⌀: 25mm

Article no.: 568782 25
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
35 pieces in stock 35 pieces available in 11-14 working days

Select article variation and quantity

suitable for bore ⌀ (mm) Price per 1 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for bore ⌀ 25 mm
Type of product Clamping flange

Identification & Classification

Article number 568782 25
EAN / GTIN 2050001775016
Manufacturer/responsible person Klaus Witt CNC-Drehteile e.K., Ludwig-Erhard-Straße 2, 91639 WOLFRAMS-ESCHENBACH, Germany, www.cnc-drehteile-nuernberg.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Pair of aluminium reducer flanges 13 mm ⌀, for boring out.

Application:

To take compact fleece abrasive discs with hole ⌀ 25 mm or 76 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart