• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Double-sided grinding disc (ZA) Thread M14, ⌀ 125 mm, Grit: 60

Article no.: 566347 60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 673.00 / 1 Piece
  • from 10 Piece
    INR 561.00 / 1 Piece
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Thread: M14
  • recommended approach angle: 3-5
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Zirconium aluminium oxide (ZA)
Grinding medium code ZA
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Shape description straight
Disc ⌀ 125 mm
Thread M14
recommended approach angle 3-5 degrees
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Grinding disc double-sided

Identification & Classification

Article number 566347 60
EAN / GTIN 4045197890306
Manufacturer number 566347 60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Wood
 
dry
 

Description

Version:

Innovative grinding disc with double-sided abrasive grit coating Zirconium Aluminium Oxide (ZA) and extremely thin, sturdy design (3.5mm). More control for precise working thanks to viewing holes. With M14 thread for direct mounting on angle grinders, for use with adapter No. 566348.

Application:

Versatile application options, precise chamfering with low approach angle, double-sided grinding in tight spaces in a single operation, plunging into grooves.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart