1169F flap disc Cubitron™ III, glass fibre pad flat, ⌀ 125 mm, Grit: 40

Article no.: 565455 40
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,259.50 / 1 Piece
  • from 10 Pieces
    INR 1,049.40 / 1 Piece
on request
In stock Available in 11-14 working days
92 pieces in stock 92 pieces available in 11-14 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape flat
Diameter 125 mm
Propulsive equipment angle grinder
Diameter of hole H 22.23 mm
Max. circumferential speed 80 m/s
Grinding media backing glass fibre pad
Type of product abrasive flap wheel
Abrasive media ceramic grit (CER)
Grit size (mesh) 40 mesh
Suitable for material stainless steel; steel
Material group metal
Suitable for edge grinding
Max. iron, sulphur and chlorine constituents 0.1 %

Identification & Classification

Article number 565455 40
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Coated with precisely formed Cubitron™ III ceramic grit for maximum metal removal rate and working life.
Ideal for edge grinding.

Application:

Ideal for quick and cool grinding of difficult-to-machine steels using high-powered angle grinders.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart