Cordless inspection camera, Manufacturer's designation: GIC12V

Article no.: 492710 GIC12V
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
35 pieces in stock 35 pieces available in 11-14 working days

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 54
  • suitable battery - supplier / battery type / voltage: Bosch 12 V
  • Packaging: Carrying case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
suitable battery - supplier / battery type / voltage Bosch 12 V
Battery voltage 12 V
Battery capacity 2 Ah
Display size 5 in
Display resolution 1280 ×720 px
Camera head ⌀ 8.3 mm
Length of the camera cable 1,500 mm
Weight 0.7 kg
Packaging Carrying case (L-Boxx)
Type of product Endoscope

Identification & Classification

Article number 492710 GIC12V
EAN / GTIN 4059952657240
Manufacturer number 0601241401
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Compact cordless inspection camera for visual inspection of places that are difficult to access.
  • 127 mm / 5 inch colour LCD display.
  • Automatic rotation of the image (“Up is Up”™ function).
  • Transmission of images and videos directly via microUSB cable or microSD card.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Supplied with 1 × 12 V / 2.0 Ah Li-ion battery, charger, 32 GB microSD card, camera cable No. 492716 size 1.5, micro-USB cable, hook, magnet, mirror, L-BOXX.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart