Extendable inspection magnifier, Magnification (x-times): 5

Article no.: 490801 5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
42 pieces in stock 42 pieces available in 11-14 working days

Select article variation and quantity

Magnification (x-times) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter of lens 50 mm
Type of product magnifying glass with handle
Magnification (x-times) 5
Shape of lens round
Material of lens plastic
Material of mounting head plastic

Identification & Classification

Article number 490801 5
EAN / GTIN 4030884610534
Manufacturer number 461053
Manufacturer/responsible person Heinz Hesse KG, Yale-Allee 17, 42329 Wuppertal, Germany, www.heinz-hesse-kg.de

Description

Version:

Extendable acrylic inspection magnifier. Extendable length 270 – 720 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart