Duo measurement scale, Type: 1

Article no.: 490440 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
29 pieces in stock 29 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Graduation of the measurement scale Macro 0.1 mm
Graduation of the measurement scale Micro 0.01 mm
Type of product Measuring scale

Identification & Classification

Article number 490440 1
EAN / GTIN 4015478115497
Manufacturer/responsible person A. Schweizer GmbH, Hans-Böckler-Straße 7, 91301 FORCHHEIM, Germany, www.schweizer-optik.de

Description

Version:

Graduations of hard chrome on the underside, for avoidance of parallax errors. “Two scales in one”: Macro scale (⌀ 25 mm) and micro scale (⌀2.5 mm). Macro scale for reading at 8× and 10× magnification (no. 490400; 490410).

Suitable for:

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart