{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| IP index of protection | IP54 | |
| Weight | 0.2 kg | |
| Length of probe | 295 mm | |
| Camera resolution | 320×240 px | |
| Min. operating temperature | 0 °C | |
| Max. operating temperature | 50 °C | |
| Direction of view max. | 0 degrees | |
| Image aperture angle min. | 0 degrees | |
| Image aperture angle max. | 0 degrees | |
| Depth of focus when focussed min. | 0 mm | |
| Depth of focus when focussed max. | 0 mm | |
| Length of cable | 1.4 m | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | probe |
| Article number | 474156 CO2 | |
| EAN / GTIN | 4029547019081 | |
| Manufacturer number | 0632 1552 | |
| Manufacturer/responsible person | Testo SE & Co. KGaA, Celciusstraße 2, 79822 Titisee-Neustadt, Germany, www.testo.de |