Humidity and temperature sensors with cable connection, Type: FT

Article no.: 474146 FT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 12,856.00 /pcs.
  • INR 14,240.00 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 54
  • Interface: Bluetooth® interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Temperature measurement range -20 °C - 70 °C
Relative humidity measurement range 0 % - 100 %
Error limit temperature ±0.5 °C
Error limit relative humidity ±2 %
IP Index of Protection IP 54
Interface Bluetooth® interface
Type of product Humidity and temperature sensor

Identification & Classification

Article number 474146 FT
EAN / GTIN 4029547019043
Manufacturer number 0636 9732
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart