{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 3 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| International size | AA (LR6) | |
| IP index of protection | IP54 | |
| Manufacturer’s designation | GCL 2-15 | |
| Packaging | Bag | |
| Power supply | battery-powered | |
| Index of protection / protection class | IP degree of protection | |
| Minimum range | 0 m | |
| Maximum range | 15 m | |
| Accuracy | 0.3 mm | |
| Levelling range, self-levelling | 4 degrees | |
| Levelling time | 4 s | |
| Thread, with tripod thread | 1/4 in; 5/8 in | |
| Type of product | cross-line laser | |
| Number of laser dots | 2 | |
| Colour of the laser | red | |
| Laser class | class 2 | |
| Version | without receiver | |
| Characteristics | self-levelling; with tripod thread | |
| Overall length | 112 mm | |
| Overall width | 55 mm | |
| Overall height | 106 mm | |
| Total weight | 490 g |
| Article number | 468488 2-15 | |
| EAN / GTIN | 3165140836371 | |
| Manufacturer number | 0601066E00 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Germany, www.bosch-professional.com |