Try square Accuracy class 2, Stock length: 75X50mm

Article no.: 452600 75X50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 5,385.00 /pcs.
  • INR 1,977.00 /pcs.
on request
In stock Available in 11-14 working days
945 pieces in stock 945 pieces available in 11-14 working days

Select article variation and quantity

Stock length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 875

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875
Stock length 75×50 mm
Accuracy 2
Right angle tolerance 0.028 mm
Shank cross-section 15×5 mm
Type of product Try squares

Identification & Classification

Article number 452600 75X50
EAN / GTIN 4045197205766
Manufacturer number 452600 75X50
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

All faces and edges ground. Inspection test faces ground.

Application:

For accurate general workshop work.

Accuracy:

DIN 875 / 2 − angle tolerance e.g. for size 100×70 = 0.030 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart