This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital height gauge Digimar, Type: 600

Article no.: 445320 600

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; RS232C interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 600 mm
maximum application range 0 mm - 770 mm
Reversible reading mm / inch
Graduations can be switched over 0.01 / 0.001 mm
Error limit (L = meas. length in mm) 2.8 + L / 300 µm
Repeatability plane 2 µm
Repeatability hole 3 µm
Rectangularity error (frontal) 20 µm
Interface Digimatic interface; RS232C interface
Power supply Rechargeable battery-powered; Mains operated
Number of rechargeable batteries contained 1
Type of rechargeable battery Nickel metal hydride
Nominal voltage 4.8 V
‌Article no of the battery / rechargeable battery fitted 445430
Gauging force 1.0 ±0.2 N
Measurement technology digital
Length of base 240 mm
Width footprint 250 mm
Overall height 985 mm
Weight 30 kg
Test certificate Manufacturer’s test certificate
Type of product Height gauge

Identification & Classification

Article number 445320 600
Manufacturer number 4429031
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Measuring system:
  • Outstanding measuring accuracy and reliability due to optical incremental measuring system with double reading head.
  • Dynamic probe system for high repeatability.
  • Air suspension for easy movement without jerking.
  • Precise measuring head guidance on stainless steel slides.
  • Easy measuring procedures due to motorised measurement slides.
  • Button settings retained at power off.
  • Integrated rechargeable battery for cordless measurements.
Control and display unit:
  • Large and clear function buttons.
  • Easily readable LCD graphics display with background illumination.
  • User guidance via self-explanatory icons.
  • Facility for setting additional zero points on the component.
  • With temperature compensation using temperature sensor.

Supplied with:

Supplied with control and display unit, carrier No. 445410 size T6, contact point No. 445420 size K6/51, setting block, power supply unit No. 445432, NiMH battery No. 445430 and instruction manual.

Optional extras:

Dial indicator sets No. 445400.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart