Digital height gauge and marking-out system with data output, Marking height: 300mm

Article no.: 445136 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 4,577.00 /pcs.
  • INR 7,471.00 /pcs.
on request
In stock Available in 11-14 working days
73 pieces in stock 73 pieces available in 11-14 working days

Select article variation and quantity

Marking height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Interface: USB interface; USB interface
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
‌Article no of the battery / rechargeable battery fitted 081560 357
Marking height 300 mm
Scale divisions 0.01 mm
Height of numerals 12 mm
Error limit 0.03 mm
Interface USB interface; USB interface
Power supply Battery-powered
‌Number of batteries contained 1
Column cross section 35×12 mm
Measured value saving Once-off setting of the zero position
Preset function yes
Battery life approx. 20,000 h
Measurement technology digital
Base length 149 mm
Base width 100 mm
Type of product Height gauge and marking device

Identification & Classification

Article number 445136 300
EAN / GTIN 4946368859248
Manufacturer number 570-402
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

ABSOLUTE scale, no new reference point setting after switching on again and unlimited travel speed. Large and smooth-running handwheel. Carbide-tipped scriber and Digimatic data output. Large LCD display (digit height 12 mm) for easy, error-free reading.

Supplied with:

Including battery No. 081560 size 357, 1 carbide-tipped scriber No. 443510 size 300.

Optional extras:

Holder No. 445180, data cable No. 497080.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart