This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital height gauge and marking-out system with data output, Marking height: 300mm

Article no.: 445135 300

Select article variation and quantity

Marking height (mm) Price per Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
‌Article no of the battery / rechargeable battery fitted 081560 357
Marking height 300 mm
Scale divisions 0.01 mm
Error limit 0.03 mm
Interface USB interface; Digimatic interface
Power supply Battery-powered
‌Number of batteries contained 1
Column cross section 35×15 mm
Measured value saving once-off setting of the zero position
Battery life approx. 2,000 h
Measurement technology digital
Base length 160 mm
Base width 122 mm
Weight 4.6 kg
Type of product Height gauge and marking device

Identification & Classification

Article number 445135 300
EAN / GTIN 6923903400118
Manufacturer number 570-302
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Large, high contrast LCD display for easy, error-free reading (character height 10 mm). Rapid and precise adjustment using exact handwheel control. Robust, stable version with solid base and ergonomically shaped handle for effortless handling. Zero / ABS for zeroing in any position (e.g. comparative measurement) or return to absolute scale.

Supplied with:

1 battery No. 081560 size 357, 1 carbide tipped scriber No. 443510 size 300 (suitable for both sizes).

Optional extras:

Holder No. 445180, data cable No. 497080.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart