Small dial indicator 0.01 mm reading, Measuring range: 12,5mm

Article no.: 434031 12,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 2,929.00 /pcs.
  • INR 2,352.00 /pcs.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12.5 mm
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.02 mm
Interface RS232 interface; USB interface
IP Index of Protection IP 54
Gauging force 0.5 – 0.9 N
Clamping shank ⌀ h6 8 mm
Measurement technology digital
Body ⌀ 45 mm
Thickness of housing 22 mm
Loop on the back of the dial indicator no
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification & Classification

Article number 434031 12,5
EAN / GTIN 7640125698275
Manufacturer number 805.4121

Description

Version:

Very small digital dial indicator (casing ⌀ 45 mm) with patented inductive measuring system. Battery life > 3500 h. Comprehensive functionality: ABS and relative mode, PRESET. With additional dovetail slide fitted on the back.

Function:

ABS and relative mode, PRESET.
IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Opto RS232 data cable with USB 9-pin serial connection plugs, and combined external power supply No. 498951.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart