3-point digital internal micrometer IMICRO, Measuring range: 6-8mm

Article no.: 428830 6-8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 2,675.00 /pcs.
  • INR 5,304.00 /pcs.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; Digimatic interface
  • IP Index of Protection: IP 54
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 6 mm - 8 mm
Scale divisions 0.001 mm
Reversible reading mm / inch
Error limit 0.004 mm
Dimension a 2.5 mm
Standard measuring depth 58 mm
Measuring depth with maximum extension 379 mm
Interface RS232C interface; Digimatic interface
IP Index of Protection IP 54
Measured value saving once-off setting of the zero position
Measurement technology digital
Test certificate Manufacturer’s test certificate
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product 3-point internal micrometer

Identification & Classification

Article number 428830 6-8
EAN / GTIN 7630041116953
Manufacturer number 06130105

Description

Version:

Analogue 3-point internal micrometer for high-precision measurement of holes, even at large depths. Individual internal micrometer to Abbé’s principle (no first order tilt error). Self-centring and self-aligning. Simple direct reading on the high-contrast display. Patented CAPA µ-measuring system.
Anvils of hardened steel (HV30−770).

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Optional extras:

Setting rings No. 484030, extensions No. 428802, data cable, radio remote control No. 498921, radio adapter No. 498924.

Note:

Centring devices for large measurement depths on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart