{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 863 | |
| Measuring range | 3.5 mm - 4 mm | |
| Scale divisions | 0.001 mm | |
| Micrometer barrel graduations | 1/50 mm | |
| Error limit | 0.004 mm | |
| Dimension a | 2 mm | |
| Standard measuring depth | 20 mm | |
| Measurement technology | analogue | |
| Test certificate | Manufacturer’s test certificate | |
| Type of product | 3-point internal micrometer |
| Article number | 428800 3,5-4 | |
| EAN / GTIN | 7630041108330 | |
| Manufacturer number | 00813410 |