Vernier caliper parallax-free with spring-loaded thumb-lock, Measuring range: 150mm

Article no.: 410650 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 1,159.00 /pcs.
  • INR 2,081.00 /pcs.
on request
In stock Available in 11-14 working days
388 pieces in stock 388 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.05 mm
Reversible reading mm / inch
Graduation 1/20 mm
Graduation 1/128 in
Scale chrome plated yes
Measurement deviation E MPE ± 0.05 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Locking Spring-loaded thumb-lock
Jaw length 40 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Thread table Calipers table
Type of product Universal calipers

Identification & Classification

Article number 410650 150
EAN / GTIN 4045197304018
Manufacturer number 410650 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Satin chromium plated anti-glare reading parts. Fine, high-contrast scale, precision lapped measuring faces. Flat vernier scale for parallax-free reading.
With thumb lock and sturdy flat depth gauge.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart