{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| for type | 125 | |
| Jaw width b | 97 mm | |
| c | 24 mm | |
| Jaw height h | 20 mm | |
| Jaw length l | 189 mm | |
| suitable for colour code | LCV125G; Titan2/TitanSense | |
| Type of product | Vice jaws |
| Article number | 361336 125 | |
| EAN / GTIN | 4250364402415 | |
| Manufacturer number | 6921734072842 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de |