Clamping head with transverse serrations., SK 65, Clamping ⌀ (0.5 mm increments): 8mm

Article no.: 329932 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Holder type iSO taper
Holder version dimensionless nominal size without cooling
Holder size, no dimensions 65
Type of mounting spigot
Clamping diameter 8 mm
Length of collet 58 mm
Hardness according to Rockwell 60
Clamping face version transverse serrations
Clamping profile round
Interface joint 1; joint 2
Type of product clamping head
Content single part

Identification & Classification

Article number 329932 8
EAN / GTIN 2050001072863
Manufacturer number SK65BZIR8,0
Manufacturer/responsible person Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Germany, www.hainbuch.com

Description

Version:

With transverse serrations for raw material, small ⌀.
Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.

Application:

Versatile application range: machining centres, measuring machines, and pallet clamping.

Note:

Clamping heads for special profiles to your individual requirements on request.
Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart