• The item cannot be ordered due to missing prices.

Clamping head with transverse serrations., SK 65, Clamping ⌀ (0.5 mm increments): 8,5mm

Article no.: 329932 8,5

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ 8.5 mm
Adapter SK 65
Clamping face Transverse serrations
Hardness 60 HR
Profile round
Length L 58 mm
Type of product Clamping head

Identification numbers & Classifications

Article number 329932 8,5
EAN / GTIN 2050001076007
Manufacturer number SK65BZIR8,5

Description

Version:

With transverse serrations for raw material, small ⌀.
Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.

Application:

Versatile application range: machining centres, measuring machines, and pallet clamping.

Note:

Clamping heads for special profiles to your individual requirements on request.
Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart