Revolving lathe centre for interchangeable insert, Type: 20

Article no.: 320615 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter Shank ⌀ 20 mm
Body ⌀ D 40 mm
Shank ⌀ D1 12 mm
⌀ d 20 mm
for workpiece weight 200 kg
Overall length L 90 mm
Reach L1 41 mm
Sprung travel 2.4 mm
maximum speed 4,000 min-1
Radial run-out 0.01 mm
suitable for colour code K12
Type of product Centre point

Identification & Classification

Article number 320615 20
EAN / GTIN 4045197773623
Manufacturer number 320615 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Sprung version for axial length compensation whilst machining.
  • Fully hardened and ground. Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.
Plain shank for clamping in boring bar holders, collet chucks or hydraulic chucks; for mounting in the second turret.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

Flexible application thanks to interchangeable inserts. For general use on turrets and counter-spindles on CNC machines.

Supplied with:

Including chuck removal tool for releasing the inserts.

Optional extras:

Interchangeable inserts No. 320625.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart