HighPressure coolant nozzle angled 60°, Thread: M8X1

Article no.: 319475 M8X1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
32 pieces in stock 32 pieces available in 11-14 working days

Select article variation and quantity

Thread Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type angled
Pipe feed-through ⌀ 1 mm
Connection thread M8×1
Version Thread
Through-coolant yes
Type of product Coolant nozzle

Identification & Classification

Article number 319475 M8X1
EAN / GTIN 2050002048201
Manufacturer number TOP52GR27,0

Description

Version:

High-pressure nozzle – specially designed for high pressures up to 80 bar. Adjustable nozzle angle position. Sturdy and durable version made of aluminium.
60° angled nozzle, multi-hole version 7 (holes) × dia. 1 mm.
For targeted cooling and lubrication on the cutting edge/evacuation of chips.

Application:

For use on static and driven toolholders via a threaded connector.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart