Base jaw set, 3 pieces, angled serration, for chuck type: 160

Article no.: 313200 160
Set price 3 Piece (INR 13116.40 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

for chuck type Set price 3 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 20 mm
Jaw length 74 mm
For lathe chuck diameter 160 mm
Clamping face serrated
Suitable for interchangeable inserts yes
With rib yes
Tenon width 8 mm
With groove yes
Slot width 18 mm
Function fixed
Type of fastening screwing
Hole spacing to one other 32 mm
Incl. screws yes
Content 3 pcs.
Type of product lathe chuck jaws
Content pieces

Identification & Classification

Article number 313200 160
EAN / GTIN 4019208023649
Manufacturer number 094004
Manufacturer/responsible person Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz

Description

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
To accept hard or soft top jaws. Fastening screws for top jaws are supplied.

Suitable for:

Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart