ER collet HP with seal and spray nozzles, ER 16, Nominal clamping ⌀ d: 6mm

Article no.: 309372 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
92 pieces in stock 92 pieces available in 11-14 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 425 E
Interface position on the machine; on the workpiece
Holder type collet taper; plain shank
Interface coding SZD01600115; ZYL00600105
Holder shape plain shank
Holder version metric; metric
Holder size, metric 16 mm; 6 mm
Shank diameter DS 6 mm
Holder ER 16
Clamping diameter D1 6 mm
Min. clamping diameter D1 min 6 mm
Max. clamping diameter D1 max 6 mm
External diameter D 16.7 mm
Length of collet L 27.5 mm
Shape conical
Taper angle α 16 degrees
Standard DIN ISO 15488-A
Surface nickel-plated
Clamping profile round
Concentricity ≤ 2 µm
With seal yes
Through-coolant available yes
Interface joint 1; joint 2
Type of product collet
Content single part

Identification & Classification

Article number 309372 6
EAN / GTIN 2050001766816
Manufacturer number 13633010600
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de

Description

Version:

System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Suitable for:

Precision ER collet chuck CENTRO P.

Note:

  • Optimum concentricity only when used in CENTRO P chucks.
  • Clamping range h10 (nominal size only).

With seal for through-coolant feed (for use up to 60 bar) and spray nozzles. Similar to ISO 15488-A.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart