{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Holder | ER 25 | |
| Clamping diameter D1 | 3 mm | |
| Min. clamping diameter D1 min | 2 mm | |
| Max. clamping diameter D1 max | 3 mm | |
| Shape | conical | |
| Standard | DIN 6499 | |
| Material | steel | |
| Surface | ground; polished | |
| Clamping profile | round | |
| Collet version | dead length collet | |
| With seal | yes | |
| Type of product | collet | |
| Content | single part |
| Article number | 308963 3 | |
| EAN / GTIN | 4069515024273 | |
| Manufacturer number | 308963 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |