ER collet chuck, HSK-A 100 A = 160, for ER collet size: 16

Article no.: 305515 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
63 pieces in stock 63 pieces available in 11-14 working days

Select article variation and quantity

for ER collet size Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 12164-1; DIN 69882-6; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16
Adapter HSK-A 100 A = 160
Arbor standard ISO 12164-1; DIN 69882-6; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 0.5 mm - 10 mm
Overhang dimension A 160 mm
External ⌀ D 28 mm
Balluffchip bore yes
Type of product Collet chuck

Identification & Classification

Article number 305515 16
EAN / GTIN 4045197289742
Manufacturer number 305515 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With Balluff/RFID chip bore.
  • All shanks hard turned (for smooth running!).
  • Through bored (without adjustment screw).
  • HSK mating faces machined.

Application:

For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

Supplied with:

Coated high-speed clamping nut.

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881309434, ER chuck key No. 309680 or 613300.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart