Single open ended spanner, Width across flats: 6mm

Article no.: 613300 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
1,304 pieces in stock 1,304 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 6 mm
Standard DIN 894
Spanner length L 75 mm
Head thickness hmax 3.5 mm
Jaw position 15 degrees
Manufacturing process drop forged
Material Special steel
Surface burnished
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 613300 6
EAN / GTIN 4045197384720
Manufacturer number 613300 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop forged, jaw angle 15°, strong shaft.

Standard:

DIN 894

Material:

Special steel (strength 1200 − 1400 N/mm2). Black oxidised finish.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart